4 IN IRON COND BODY TYPE C

Item #: 0045122

Cat #: C400

UPC: 783126074154

$ 913.06 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Spec 5 Type C Conduit Body, 4 IN Hub, Length: 18-3/8 IN, 5-1/2 IN Width, 5-5/8 IN Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 3 (350 MCM) Conductors, 320 CU-IN Volume, Third Party Certi

Overview

OZ-Gedney Spec 5 Type C Conduit Body, 4 IN Hub, Length: 18-3/8 IN, 5-1/2 IN Width, 5-5/8 IN Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 3 (350 MCM) Conductors, 320 CU-IN Volume, Third Party Certi

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126074154, C400, OZGC400

Specifications

Material: Malleable Iron
Type: Type C
Hub Diameter: 4 in
Material: Malleable Iron
Hub Diameter: 4 in
Type: Type C