
$ 487.99 EA
Company wide:
0
in stock
Documents & Guides
OZ-Gedney Spec 5 Type C Conduit Body, 3 IN Hub, Length: 15-1/8 IN, 4-3/8 IN Width, 4-3/4 IN Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 3 (4/0 AWG) Conductors, 181 CU-IN Volume, Third Party Certi
Overview
OZ-Gedney Spec 5 Type C Conduit Body, 3 IN Hub, Length: 15-1/8 IN, 4-3/8 IN Width, 4-3/4 IN Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 3 (4/0 AWG) Conductors, 181 CU-IN Volume, Third Party Certi
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126074055, C300, OZGC300
Specifications
| Material: | Malleable Iron |
| Type: | Type C |
| Hub Diameter: | 3 in |
| Material: | Malleable Iron |
| Hub Diameter: | 3 in |
| Type: | Type C |