1-1/2 IN IRON COND BODY TYPE C

Item #: 0045116

Cat #: C150

UPC: 783126073607

$ 106.09 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Spec 5 Type C Conduit Body, 1-1/2 IN Hub, Length: 9-1/4 IN, 2-5/8 IN Width, 2-3/4 IN Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 3 (1 AWG) Conductors, 36 CU-IN Volume, Third Party Cert

Overview

OZ-Gedney Spec 5 Type C Conduit Body, 1-1/2 IN Hub, Length: 9-1/4 IN, 2-5/8 IN Width, 2-3/4 IN Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 3 (1 AWG) Conductors, 36 CU-IN Volume, Third Party Cert

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126073607, C150, OZGC150

Specifications

Material: Malleable Iron
Type: Type C
Hub Diameter: 1 1/2 in
Material: Malleable Iron
Hub Diameter: 1 1/2 in
Type: Type C