1
more

Series C NEMA F-frame Molded Case Circuit Breaker
Item #: 0045110
Cat #: ED3225LS
UPC: 786679107935
$ 2448.99 EA
Company wide:
0
in stock
Documents & Guides
C-H ED3225LS 3P 225A CIRC BRK
Overview
C-H ED3225LS 3P 225A CIRC BRK
Also known as: 786679107935, ED3225LS, CUTED3225LS
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 125 |
| Amps: | 225 |
| Volts AC: | 240 |
| Interrupt Rating AC: | 65 kA |
| Mounting: | Panel |
| Volts DC: | 125 |
| Volts AC: | 240 |
| Poles: | 3 |
| Amps: | 225 |
| Interrupt Rating AC: | 65 kA |