CABLE TRAY GROUND CLAMP

Item #: 0045109

Cat #: CTGC625A

UPC: 783126100006

$ 43.91 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type CTGC Cable Tray Ground Clamp, Conductor Size: 6 AWG - 250 KCMIL, Aluminum Or Copper Conductor, Clamp: Extruded Aluminum, Screws: Steel, Finish: Clamp: Tin Plated, Screws: Zinc Electroplated, 2 IN Height, Third Party Certification

Overview

OZ-Gedney Type CTGC Cable Tray Ground Clamp, Conductor Size: 6 AWG - 250 KCMIL, Aluminum Or Copper Conductor, Clamp: Extruded Aluminum, Screws: Steel, Finish: Clamp: Tin Plated, Screws: Zinc Electroplated, 2 IN Height, Third Party Certification

High strength cast copper alloy. Screws electroplated to resist corrosion. GC:?Bare wire clamp from #10 solid to #3 stranded AWG. GCA: Armored cable or rigid conduit clamp from #8 solid to #4 stranded AWG. GCH: Rigid conduit clamp from #10 solid #4 stranded AWG. GCA and GC-100-02B are reversible for attachment to ground rods.

Also known as: 783126100006, CTGC625A, OZGCTGC625A

Specifications

Material: Steel
Material: Steel