
$ 21.36 EA
Company wide:
0
in stock
Documents & Guides
OZ-Gedney Type CHM Raintight Conduit Hub, Size: 3/4, Malleable Iron, Finish: Zinc Electroplated, Connection: Male X 3/4-14 Tapered FNPT, Dimensions: 1-3/4 IN Diameter X 1-1/2 IN Length, Box Wall Thickness: 3/8 IN, Third Party Certification: UL File
Overview
OZ-Gedney Type CHM Raintight Conduit Hub, Size: 3/4, Malleable Iron, Finish: Zinc Electroplated, Connection: Male X 3/4-14 Tapered FNPT, Dimensions: 1-3/4 IN Diameter X 1-1/2 IN Length, Box Wall Thickness: 3/8 IN, Third Party Certification: UL File
Also known as: 783126194012, CHM-75, OZGCHM75, myers
Specifications
| Material: | Malleable Iron |
| Hub Diameter: | 3/4 in |
| Material: | Malleable Iron |
| Hub Diameter: | 3/4 in |