1/2 IN COND HUB RMC/IMC INSUL

Item #: 0045099

Cat #: CHM50T

UPC: 783126194258

$ 20.84 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type CHM-T Raintight Conduit Hub, Size: 1/2, Malleable Iron, Finish: Zinc Electroplated, Connection: Male X 1/2-14 Tapered FNPT, Dimensions: 1-1/2 IN Diameter X 1-3/8 IN Length, Box Wall Thickness: 7/32 IN, Third Party Certification: UL

Overview

OZ-Gedney Type CHM-T Raintight Conduit Hub, Size: 1/2, Malleable Iron, Finish: Zinc Electroplated, Connection: Male X 1/2-14 Tapered FNPT, Dimensions: 1-1/2 IN Diameter X 1-3/8 IN Length, Box Wall Thickness: 7/32 IN, Third Party Certification: UL
Also known as: 783126194258, CHM50T, OZGCHM50T

Specifications

Material: Malleable Iron
Hub Diameter: 1/2 in
Material: Malleable Iron
Hub Diameter: 1/2 in