1/2 IN COND HUB RMC/IMC

Item #: 0045098

Cat #: CHM50

UPC: 783126194005

$ 23.94 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type CHM Raintight Conduit Hub, Size: 1/2, Malleable Iron, Finish: Zinc Electroplated, Connection: Male X 1/2-14 Tapered FNPT, Dimensions: 1-1/2 IN Diameter X 1-3/8 IN Length, Box Wall Thickness: 5/16 IN, Third Party Certification: UL Fil

Overview

OZ-Gedney Type CHM Raintight Conduit Hub, Size: 1/2, Malleable Iron, Finish: Zinc Electroplated, Connection: Male X 1/2-14 Tapered FNPT, Dimensions: 1-1/2 IN Diameter X 1-3/8 IN Length, Box Wall Thickness: 5/16 IN, Third Party Certification: UL Fil
Also known as: 783126194005, CHM50, OZGCHM50

Specifications

Material: Malleable Iron
Hub Diameter: 1/2 in
Material: Malleable Iron
Hub Diameter: 1/2 in