
$ 35.31 EA
Company wide:
0
in stock
Documents & Guides
OZ-Gedney Type CHM Raintight Conduit Hub, Size: 1-1/2 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Male X 1-1/2-11-1/2 Tapered FNPT, Dimensions: 2-3/4 IN Diameter X 1-7/8 IN Length, Box Wall Thickness: 15/32 IN, Third Party Certific
Overview
OZ-Gedney Type CHM Raintight Conduit Hub, Size: 1-1/2 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Male X 1-1/2-11-1/2 Tapered FNPT, Dimensions: 2-3/4 IN Diameter X 1-7/8 IN Length, Box Wall Thickness: 15/32 IN, Third Party Certific
Also known as: 783126194043, CHM150, OZGCHM150
Specifications
| Material: | Malleable Iron |
| Hub Diameter: | 1 1/2 in |
| Material: | Malleable Iron |
| Hub Diameter: | 1 1/2 in |