1 IN COND HUB RMC/IMC INSUL

Item #: 0045093

Cat #: CHM100T

UPC: 783126194272

$ 29.82 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type CHM-T Raintight Conduit Hub, Size: 1 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Male X 1-11-1/2 Tapered FNPT, Dimensions: 2 IN Diameter X 1-3/4 IN Length, Box Wall Thickness: 11/32 IN, Third Party Certification: UL

Overview

OZ-Gedney Type CHM-T Raintight Conduit Hub, Size: 1 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Male X 1-11-1/2 Tapered FNPT, Dimensions: 2 IN Diameter X 1-3/4 IN Length, Box Wall Thickness: 11/32 IN, Third Party Certification: UL
Also known as: 783126194272, CHM100T, OZGCHM100T

Specifications

Material: Malleable Iron
Hub Diameter: 1 in
Material: Malleable Iron
Hub Diameter: 1 in