1 IN COND HUB RMC/IMC

Item #: 0045092

Cat #: CHM100

UPC: 783126194029

$ 25.58 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type CHM Raintight Conduit Hub, Size: 1 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Male X 1-11-1/2 Tapered FNPT, Dimensions: 2 IN Diameter X 1-3/4 IN Length, Box Wall Thickness: 7/16 IN, Third Party Certification: UL Fil

Overview

OZ-Gedney Type CHM Raintight Conduit Hub, Size: 1 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Male X 1-11-1/2 Tapered FNPT, Dimensions: 2 IN Diameter X 1-3/4 IN Length, Box Wall Thickness: 7/16 IN, Third Party Certification: UL Fil
Also known as: 783126194029, CHM100, OZGCHM100

Specifications

Material: Malleable Iron
Hub Diameter: 1 in
Material: Malleable Iron
Hub Diameter: 1 in