Conduit Hub, Threaded, 4", Malleable Iron

Item #: 0045087

Cat #: CH400

UPC: 783126092950

$ 258.62 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hub, Threaded, Size: 4 Inch, Material: Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Hub, Threaded, Size: 4 Inch, Material: Malleable Iron, For Use With Rigid/IMC Conduit

O-Z/Gedney™ space-maker conduit hubs can be used with RMC and IMC. Type CH are general purpose fittings suitable for use with heavy wall cabinets. Type CH-T are insulated throat form fittings with a bonding screw. They provide a more vibration resistant connection with assured ground continuity.

Also known as: 783126092950, CH400, OZGCH400

Specifications

Material: Malleable Iron
Diameter: 4 in
Material: Malleable Iron
Diameter: 4 in