Threaded Conduit Hub, 2", Malleable

Item #: 0045086

Cat #: CH200

UPC: 783126092752

$ 56.71 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hub, Threaded, Size: 2 Inch, Material: Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Hub, Threaded, Size: 2 Inch, Material: Malleable Iron, For Use With Rigid/IMC Conduit

O-Z/Gedney™ space-maker conduit hubs can be used with RMC and IMC. Type CH are general purpose fittings suitable for use with heavy wall cabinets. Type CH-T are insulated throat form fittings with a bonding screw. They provide a more vibration resistant connection with assured ground continuity.

Also known as: 783126092752, CH200, OZGCH200

Specifications

Material: Malleable Iron
Standards: California Proposition 65
Hub Diameter: 2 in
Material: Malleable Iron
Hub Diameter: 2 in
Standards: California Proposition 65