
Conduit Hub, Threaded, 1-1/2", Malleable Iron
Item #: 0045085
Cat #: CH150
UPC: 783126092707
$ 41.02 EA
Company wide:
0
in stock
Documents & Guides
Conduit Hub, Threaded, Size: 1-1/2 Inch, Material: Malleable Iron, For Use With Rigid/IMC Conduit
Overview
Conduit Hub, Threaded, Size: 1-1/2 Inch, Material: Malleable Iron, For Use With Rigid/IMC Conduit
O-Z/Gedney™ space-maker conduit hubs can be used with RMC and IMC. Type CH are general purpose fittings suitable for use with heavy wall cabinets. Type CH-T are insulated throat form fittings with a bonding screw. They provide a more vibration resistant connection with assured ground continuity.
Also known as: 783126092707, CH150, OZGCH150
Specifications
| Material: | Malleable Iron |
| Standards: | California Proposition 65 |
| Hub Diameter: | 1 1/2 in |
| Material: | Malleable Iron |
| Hub Diameter: | 1 1/2 in |
| Standards: | California Proposition 65 |