Conduit Hub, Threaded, 1", Malleable Iron

Item #: 0045083

Cat #: 0ZGCH100

UPC: 783126092608

$ 29.53 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hub, Threaded, Size: 1 Inch, Material: Malleable Iron, For Use With Rigid/IMC Conduit, For Use With Rigid/IMC Conduit

Overview

Conduit Hub, Threaded, Size: 1 Inch, Material: Malleable Iron, For Use With Rigid/IMC Conduit, For Use With Rigid/IMC Conduit

O-Z/Gedney™ space-maker conduit hubs can be used with RMC and IMC. Type CH are general purpose fittings suitable for use with heavy wall cabinets. Type CH-T are insulated throat form fittings with a bonding screw. They provide a more vibration resistant connection with assured ground continuity.

Also known as: 783126092608, 0ZGCH100, OZGCH100

Specifications

Material: Malleable Iron
Hub Diameter: 1/2 in
Material: Malleable Iron
Hub Diameter: 1/2 in