$ 265.98 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Pipe Ground Connector, Conductor Size 4 to 2/0 AWG, IPS Size 3 Inch, Size 4-3/4 Inch W x 1-3/16 Inch D x 5-1/8 Inch H, Installation U Bolt to Pipe, Cable Clamp, Material High Strength Copper Alloy Body, High Strength Silicon Bronze Hardware, Approval UL 467, CSA C22.2, Used On (1) Cable Parallel or 90 Deg to Pipe, Applicable Standard W-F-406E
Overview
Pipe Ground Connector, Conductor Size 4 to 2/0 AWG, IPS Size 3 Inch, Size 4-3/4 Inch W x 1-3/16 Inch D x 5-1/8 Inch H, Installation U Bolt to Pipe, Cable Clamp, Material High Strength Copper Alloy Body, High Strength Silicon Bronze Hardware, Approval UL 467, CSA C22.2, Used On (1) Cable Parallel or 90 Deg to Pipe, Applicable Standard W-F-406E
Also known as: 783126092097, CG3122, OZGCG3122
Specifications
No Specifications Available