Bushing, Insulated, Threaded, Size: 3/4", Steel/Zinc

Item #: 0045066

Cat #: B75

UPC: 783126029031

$ 10.89 EA
Company wide:
0 in stock
Documents & Guides
Conduit Bushing, Insulated, Size: 3/4 Inch, Material: Steel/Zinc Plated, Threaded, Maximum Temperature Rating: 150° Celsius, For Use With Rigid/IMC Conduit.

Overview

Conduit Bushing, Insulated, Size: 3/4 Inch, Material: Steel/Zinc Plated, Threaded, Maximum Temperature Rating: 150° Celsius, For Use With Rigid/IMC Conduit.
Also known as: 783126029031, B75, OZGB75

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 3/4 in