Conduit Bushing, Insulated, 4", Threaded, Malleable Iron

Item #: 0045064

Cat #: B400

UPC: 783126029277

$ 128.24 EA
Company wide:
0 in stock
Documents & Guides
Conduit Bushing, Insulating, 4 Inch, Threaded, Malleable Iron/Zinc, Rated 150° Celsius, For Use With Rigid/IMC Conduit

Overview

Conduit Bushing, Insulating, 4 Inch, Threaded, Malleable Iron/Zinc, Rated 150° Celsius, For Use With Rigid/IMC Conduit
Also known as: 783126029277, B400, OZGB400

Specifications

Material: Malleable Iron
Diameter: 4 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 4 in