Bushing, Insulated, Threaded, Size: 2-1/2", Malleable Iron/Zinc

Item #: 0045062

Cat #: B250

UPC: 783126029185

$ 58.52 EA
Company wide:
0 in stock
Documents & Guides
Conduit Bushing, Insulated, Size: 2-1/2 Inch, Material: Malleable Iron/Zinc Plated, Threaded, Maximum Temperature Rating: 150° Celsius, For Use With Rigid/IMC Conduit.

Overview

Conduit Bushing, Insulated, Size: 2-1/2 Inch, Material: Malleable Iron/Zinc Plated, Threaded, Maximum Temperature Rating: 150° Celsius, For Use With Rigid/IMC Conduit.
Also known as: 783126029185, B250, OZGB250

Specifications

Material: Malleable Iron
Diameter: 2 1/2 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 2 1/2 in