Bushing, Insulated, Threaded, Size: 1-1/4", Malleable Iron/Zinc

Item #: 0045059

Cat #: B125

UPC: 783126029093

$ 19.08 EA
Company wide:
0 in stock
Documents & Guides
Conduit Bushing, Insulated, Size: 1 1/4 Inch, Material: Steel/Zinc Plated, Threaded, Maximum Temperature Rating: 150° Celsius, For Use With Rigid/IMC Conduit.

Overview

Conduit Bushing, Insulated, Size: 1 1/4 Inch, Material: Steel/Zinc Plated, Threaded, Maximum Temperature Rating: 150° Celsius, For Use With Rigid/IMC Conduit.
Also known as: 783126029093, B125, OZGB125

Specifications

Material: Malleable Iron
Diameter: 1 1/4 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 1 1/4 in