3 1/2&4 IN STL COND BDY CVR

Item #: 0045054

Cat #: BS350S

UPC: 783126060652

$ 56.51 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney BS-S Series Domed Top Design Cover, 3-1/2 - 4 IN Hub, Screw-In Mounting, Pre-Galvanized Stamped Steel, Stainless Steel Screws, Finish: Natural, Third Party Certification: UL File Number E-18095, CSA LR-9795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, NEMA : FB-1, FB-2.10, For Used To Cover Malleable Iron Conduit Body Opening

Overview

OZ-Gedney BS-S Series Domed Top Design Cover, 3-1/2 - 4 IN Hub, Screw-In Mounting, Pre-Galvanized Stamped Steel, Stainless Steel Screws, Finish: Natural, Third Party Certification: UL File Number E-18095, CSA LR-9795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, NEMA : FB-1, FB-2.10, For Used To Cover Malleable Iron Conduit Body Opening

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126060652, BS350S, OZGBS350S

Specifications

Material: Stainless Steel
Hub Diameter: 4 in, 3 1/2 in
Material: Stainless Steel
Hub Diameter: 4 in, 3 1/2 in