2-1/2&3 IN STL COND BDY CVR

Item #: 0045052

Cat #: BS250S

UPC: 783126060607

$ 47.28 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney BS-S Series Domed Top Design Cover, 2-1/2 - 3 IN Hub, Screw-In Mounting, Pre-Galvanized Stamped Steel, Stainless Steel Screws, Finish: Natural, Third Party Certification: UL File Number E-18095, CSA LR-9795, Applicable Third Party Standar

Overview

OZ-Gedney BS-S Series Domed Top Design Cover, 2-1/2 - 3 IN Hub, Screw-In Mounting, Pre-Galvanized Stamped Steel, Stainless Steel Screws, Finish: Natural, Third Party Certification: UL File Number E-18095, CSA LR-9795, Applicable Third Party Standar

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126060607, BS250S, OZGBS250S

Specifications

Material: Stainless Steel
Hub Diameter: 2 1/2 in, 3 in
Material: Stainless Steel
Hub Diameter: 2 1/2 in, 3 in