2-1/2&3 IN ALUM COND BDY CVR

Item #: 0045051

Cat #: BS250A

UPC: 783126060164

$ 48.59 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney BS-A Series Domed Top Design Cover, 2-1/2 - 3 IN Hub, Screw-In Mounting, Stamped Copper-Free Aluminum, Stainless Steel Screws, Finish: Natural, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, NEMA : FB-1, FB-2.10, For Used To Cover Aluminum Conduit Body Opening

Overview

OZ-Gedney BS-A Series Domed Top Design Cover, 2-1/2 - 3 IN Hub, Screw-In Mounting, Stamped Copper-Free Aluminum, Stainless Steel Screws, Finish: Natural, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, NEMA : FB-1, FB-2.10, For Used To Cover Aluminum Conduit Body Opening

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126060164, BS250A, OZGBS250A

Specifications

Material: Aluminum
Hub Diameter: 2 1/2 in, 3 in
Material: Aluminum
Hub Diameter: 2 1/2 in, 3 in