1 IN STL COND BDY CVR

Item #: 0045048

Cat #: BS100S

UPC: 783126060454

$ 15.50 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney BS-S Series Domed Top Design Cover, 1 IN Hub, Screw-In Mounting, Pre-Galvanized Stamped Steel, Stainless Steel Screws, Finish: Natural, Third Party Certification: UL File Number E-18095, CSA LR-9795, Applicable Third Party Standards: UL 5

Overview

OZ-Gedney BS-S Series Domed Top Design Cover, 1 IN Hub, Screw-In Mounting, Pre-Galvanized Stamped Steel, Stainless Steel Screws, Finish: Natural, Third Party Certification: UL File Number E-18095, CSA LR-9795, Applicable Third Party Standards: UL 5

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126060454, BS100S, OZGBS100S

Specifications

Material: Stainless Steel
Hub Diameter: 1 in
Material: Stainless Steel
Hub Diameter: 1 in