
$ 448.97 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Conduit Hardware, Bushings, Insulating, Trade Size: 6 Inch, Material: Malleable Iron or Steel/Zinc Plated, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid, IMC, EMT, Outside Diameter: 7 3/8 Inch, Width: 1 3/8 Inch
Overview
Conduit Hardware, Bushings, Insulating, Trade Size: 6 Inch, Material: Malleable Iron or Steel/Zinc Plated, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid, IMC, EMT, Outside Diameter: 7 3/8 Inch, Width: 1 3/8 Inch
Also known as: 783126042931, BLG-6122, OZGBLG6122
Specifications
No Specifications Available