Grounding Bushing, 5", Threaded, Insulated, Malleable Iron

Item #: 0045045

Cat #: BLG5124

UPC: 783126042870

$ 300.47 EA
Company wide:
0 in stock
Documents & Guides
Grounding Bushing, Insulated, Size: 5 Inch, Material: Malleable Iron Or Steel/zinc Plated, Connection Type: Set-screw, Maximum Temperature Rating: 150° C, Features: For Rigid, IMac, Met, Outside Diameter: 6 1/4 Inch, Width: 1 1/4 Inch, Grounding Wire Size Minimum: 6 Wag

Overview

Grounding Bushing, Insulated, Size: 5 Inch, Material: Malleable Iron Or Steel/zinc Plated, Connection Type: Set-screw, Maximum Temperature Rating: 150° C, Features: For Rigid, IMac, Met, Outside Diameter: 6 1/4 Inch, Width: 1 1/4 Inch, Grounding Wire Size Minimum: 6 Wag
Also known as: 783126042870, BLG5124, OZGBLG5124

Specifications

Material: Malleable Iron
Diameter: 5 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 5 in