
$ 143.27 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Conduit Hardware, Bushings, Insulating, Trade Size: 3 1/2 Inch, Material: Malleable Iron or Steel/Zinc Plated, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid, IMC, EMT, Outside Diameter: 4 1/2 Inch, Width: 1 Inch
Overview
Conduit Hardware, Bushings, Insulating, Trade Size: 3 1/2 Inch, Material: Malleable Iron or Steel/Zinc Plated, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid, IMC, EMT, Outside Diameter: 4 1/2 Inch, Width: 1 Inch
Also known as: 783126042603, BLG3624, OZGBLG3624
Specifications
No Specifications Available