3-1/2 IN INSUL GNDG BSHG

Item #: 0045040

Cat #: BLG3604

UPC: 783126042542

$ 119.71 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Conduit Hardware, Bushings, Insulating, Trade Size: 3 1/2 Inch, Material: Malleable Iron or Steel/Zinc Plated, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid, IMC, EMT, Outside Diameter: 4 1/2 Inch, Width: 1 Inch

Overview

Conduit Hardware, Bushings, Insulating, Trade Size: 3 1/2 Inch, Material: Malleable Iron or Steel/Zinc Plated, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid, IMC, EMT, Outside Diameter: 4 1/2 Inch, Width: 1 Inch
Also known as: 783126042542, BLG3604, OZGBLG3604

Specifications

Insulation: Insulated
Insulation: Insulated