Grounding Bushing, Threaded, Insulated, 3", Malleable Iron/Zinc

Item #: 0045038

Cat #: BLG3122

UPC: 783126042481

$ 102.10 EA
Company wide:
0 in stock
Documents & Guides
Grounding Bushing, Insulated, Threaded, 3 Inch, Set-Screw Connection Type, Rated 150° Celsius, Malleable Iron/Zinc Bushing, Copper Lay-In Lug 8 - 2/0 AWG, Phenolic Insulator, For Use With Rigid/IMC Conduit

Overview

Grounding Bushing, Insulated, Threaded, 3 Inch, Set-Screw Connection Type, Rated 150° Celsius, Malleable Iron/Zinc Bushing, Copper Lay-In Lug 8 - 2/0 AWG, Phenolic Insulator, For Use With Rigid/IMC Conduit
Also known as: 783126042481, BLG3122, OZGBLG3122

Specifications

Material: Malleable Iron
Diameter: 3 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 3 in