Grounding Bushing, Threaded, Insulated, 2", Malleable Iron/Zinc

Item #: 0045033

Cat #: BLG2004

UPC: 783126042306

$ 48.32 EA
Company wide:
4 in stock
Documents & Guides
Grounding Bushing, Insulated, Threaded, 2 Inch, Set-Screw Connection Type, Rated 150° Celsius, Malleable Iron/Zinc Bushing, Copper Lay-In Lug 14 - 4 AWG, Phenolic Insulator, For Use With Rigid/IMC Conduit

Overview

Grounding Bushing, Insulated, Threaded, 2 Inch, Set-Screw Connection Type, Rated 150° Celsius, Malleable Iron/Zinc Bushing, Copper Lay-In Lug 14 - 4 AWG, Phenolic Insulator, For Use With Rigid/IMC Conduit
Also known as: 783126042306, BLG2004, OZGBLG2004

Specifications

Material: Malleable Iron
Diameter: 2 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 2 in