Conduit Bushing, Insulating, 2", Threaded, Thermoplastic

Item #: 0044998

Cat #: BB-200

UPC: 783126031157

$ 17.65 EA
Company wide:
0 in stock
Documents & Guides
Conduit Bushings, Threaded, 2 Inch, Thermoplastic, For Use With Rigid/IMC Conduit and to Insulate Cables Passing Through Metal Boxes or Troughs

Overview

Conduit Bushings, Threaded, 2 Inch, Thermoplastic, For Use With Rigid/IMC Conduit and to Insulate Cables Passing Through Metal Boxes or Troughs

Rigid/IMC conduit bushings deliver a clean, reliable connection for rigid metal conduit (RMC) or intermediate metal conduit (IMC) to electrical boxes and enclosures. Used with a locknut, it ensures secure, code-compliant installs while its smooth pulling surface protects conductors during wire pulls, reducing friction and preventing insulation damage. Ideal for fast, professional terminations in commercial, industrial, and residential applications.

Also known as: 783126031157, BB-200, OZGBB200

Specifications

Material: Phenolic
Diameter: 2 in
Material: Phenolic
Diameter: 2 in