PLATT logo

Made in USA

Conduit Bushing, Insulating, 1", Threaded, Thermoplastic Phenolic

Item #: 0044982
Cat #: A-100
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Conduit Bushing, Insulating, 1 Inch, Threaded, Impact Resistant, Rated 150° Celsius, Thermoplastic Phenolic, For Use with Rigid/IMC Conduit

Overview

Conduit Bushing, Insulating, 1 Inch, Threaded, Impact Resistant, Rated 150° Celsius, Thermoplastic Phenolic, For Use with Rigid/IMC Conduit
Also known as: A-100, OZGA100, Plastic OZ

Specifications

Material: Phenolic
Diameter: 1 in
Material: Phenolic
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)