
$ 152.21 EA
Company wide:
0
in stock
Documents & Guides
Features: Physical Dimension 6 1/4 IN Length X 2 IN Diameter, Application: Rigid Metal Conduit, IMC, Standard: UL 514B, CSA C22.2, Fed Spec: W-F-408E, NEMA: FB-1, Size: 0.5IN, Material: Malleable or Ductile Iron, Finish: Hot Dipped Galvanized
Overview
Features: Physical Dimension 6 1/4 IN Length X 2 IN Diameter, Application: Rigid Metal Conduit, IMC, Standard: UL 514B, CSA C22.2, Fed Spec: W-F-408E, NEMA: FB-1, Size: 0.5IN, Material: Malleable or Ductile Iron, Finish: Hot Dipped Galvanized
Also known as: 783126023008, AX50, OZGAX50
Specifications
No Specifications Available