4 IN 90 DEG CONN AC/FMC

Item #: 0044961

Cat #: AC400

UPC: 783126015928

$ 2283.50 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type AC 90 DEG Center Stopped Squeeze Connector, Size: 4 IN, Connection: Male NPS Hub X Screw Clamp, Conductor Range: 4-7/64 - 4-9/16 IN, Malleable Iron, Finish: Zinc Electroplated, 1-1/4 IN Thread Length, Dimension A: 13 IN, Dimension B:

Overview

OZ-Gedney Type AC 90 DEG Center Stopped Squeeze Connector, Size: 4 IN, Connection: Male NPS Hub X Screw Clamp, Conductor Range: 4-7/64 - 4-9/16 IN, Malleable Iron, Finish: Zinc Electroplated, 1-1/4 IN Thread Length, Dimension A: 13 IN, Dimension B:
Also known as: 783126015928, AC400, OZGAC400

Specifications

Material: Malleable Iron
Diameter: 4 in
Material: Malleable Iron
Diameter: 4 in