3/8 IN 45 DEG CONN AC/FMC

Item #: 0044960

Cat #: AC38

UPC: 783126014952

$ 12.10 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type AC 45 DEG Center Stopped Squeeze Connector, Size: 3/8 IN (1/2 IN KO), Connection: Male NPS Hub X Screw Clamp, Conductor Range: 17/32 - 39/64 IN, Malleable Iron, Finish: Zinc Electroplated, Dimensions: 1-3/8 IN Length X 1-1/4 IN Width,

Overview

OZ-Gedney Type AC 45 DEG Center Stopped Squeeze Connector, Size: 3/8 IN (1/2 IN KO), Connection: Male NPS Hub X Screw Clamp, Conductor Range: 17/32 - 39/64 IN, Malleable Iron, Finish: Zinc Electroplated, Dimensions: 1-3/8 IN Length X 1-1/4 IN Width,
Also known as: 783126014952, AC38, OZGAC38

Specifications

Material: Malleable Iron
Diameter: 3/8 in
Material: Malleable Iron
Diameter: 3/8 in