Bushing, Insulated, Threaded, Size: 1/2", Material: Steel/Zinc

Item #: 0044950

Cat #: AB-50

UPC: 783126005004

$ 11.44 EA
Company wide:
0 in stock
Documents & Guides
Conduit Bushing, Insulating, 1/2 Inch, Threaded, Copper Free Aluminum, Rated 150° Celsius, For Use With Rigid/IMC Conduit

Overview

Conduit Bushing, Insulating, 1/2 Inch, Threaded, Copper Free Aluminum, Rated 150° Celsius, For Use With Rigid/IMC Conduit
Also known as: 783126005004, AB-50, OZGAB50

Specifications

Diameter: 1/2 in
Material: Aluminum
Insulation: Insulated
Diameter: 1/2 in
Insulation: Insulated
Material: Aluminum