3/4 IN INSUL GNDG BSHG ALUM

Item #: 0044944

Cat #: ABLG0722

UPC: 783126011234

$ 56.20 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type ABLG Insulated Grounding Bushing, Size: 3/4 IN, Copper-Free Aluminum Body, Stainless Steel Screws, Connection: Set-Screw, 150 DEG C, 1-3/8 IN Outside Diameter, 5/8 IN Width, 8 - 2/0 AWG Grounding Wire, 1-1/2 IN Turning Radius With Lug, Third Party Certification: UL File Number E-24264, CSA 015978, Applicable Third Party Standards: UL 514B, 467, CSA C22.2 No.41, Federal Specification W-F-408E, NEMA : FB-1, For Threaded Rigid Conduit And IMC

Overview

OZ-Gedney Type ABLG Insulated Grounding Bushing, Size: 3/4 IN, Copper-Free Aluminum Body, Stainless Steel Screws, Connection: Set-Screw, 150 DEG C, 1-3/8 IN Outside Diameter, 5/8 IN Width, 8 - 2/0 AWG Grounding Wire, 1-1/2 IN Turning Radius With Lug, Third Party Certification: UL File Number E-24264, CSA 015978, Applicable Third Party Standards: UL 514B, 467, CSA C22.2 No.41, Federal Specification W-F-408E, NEMA : FB-1, For Threaded Rigid Conduit And IMC

O-Z/Gedney offers Type ABLG aluminum specification grade insulated grounding bushings. They provide a grounding lug to allow for grounding of conduit through the insulated bushing. These specification grade insulated bushings help protect insulated conductors from abrasion during pulling or due to mechanical vibration, and provide a voltage gradient between the live conductors and ground at the point where conductor insulation is subjected to electrical and mechanical stress.

Also known as: 783126011234, ABLG0722, OZGABLG0722

Specifications

Diameter: 3/4 in
Material: Stainless Steel, Aluminum
Insulation: Insulated
Diameter: 3/4 in
Insulation: Insulated
Material: Stainless Steel, Aluminum