Adjustable 45° swivel joint Superior heat sink. Die-cast aluminum housing. 5 year LED warranty.

Item #: 0044899

Cat #: GN1LED13NSACW

UPC: 019813029511

$ 632.55 EA
Company wide:
0 in stock
RAB GN1LED13NSACW LED SIGN

Overview

RAB GN1LED13NSACW LED SIGN
Also known as: 019813029511, GN1LED13NSACW, RABGN1LED13NSACW

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 13
Color: White
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED