CUCMP 4AWG 45DEG 9/32 T UL CSA

Item #: 0044897

Cat #: CLNB-4-14-4

UPC: 783669655773

$ 18.18 EA
Company wide:
0 in stock
ILSCO CUCMP 4AWG 45DEG 9/32 T UL CSA

Overview

ILSCO CUCMP 4AWG 45DEG 9/32 T UL CSA
Also known as: 783669655773, CLNB-4-14-4, ILSCLNB4144

Specifications

Material: Copper
Size: 1/4
Material: Copper
Size: 1/4