CUCMP 6AWG 45DEG 9/32 T UL CSA

Item #: 0044889

Cat #: CLNB-6-14-4

UPC: 783669653779

$ 18.05 EA
Company wide:
0 in stock
ILSCO CUCMP 6AWG 45DEG 9/32 T UL CSA

Overview

ILSCO CUCMP 6AWG 45DEG 9/32 T UL CSA
Also known as: 783669653779, CLNB-6-14-4, ILSCLNB6144

Specifications

Material: Copper
Size: 1/4
Material: Copper
Size: 1/4