Eaton 20 series heavy duty photoelectric sensor

Item #: 0044884

Cat #: 1410B-6501

UPC: 782113824369

$ 3244.60 EA
Company wide:
0 in stock
Documents & Guides
Photoelectric Sensor, Retroreflective, Right Angle, Beam status, Screw terminals, 100-125V, 0 - 35 Foot Range

Overview

Photoelectric Sensor, Retroreflective, Right Angle, Beam status, Screw terminals, 100-125V, 0 - 35 Foot Range

These heavy duty 20 series sensors are designed for use in harsh environments with constant exposure to weather and physical abuse. Large optics provide exceptional sensing ranges including 700 feet (213m) for thru-beam, 75 feet (23m) for reflex and 8 feet (2.4m) for diffuse reflective. Optional logic modules provide integral control functions like time delays, one-shot outputs and stopped motion detection.

Also known as: 782113824369, 1410B-6501, CUT1410B6501

Specifications

Range: 0 - 35 ft
Type: Reflex, Harsh Duty, Photoelectric Sensor
Mounting: Surface
Volts AC: 125
Range: 0 - 35 ft
Mounting: Surface
Type: Reflex, Harsh Duty, Photoelectric Sensor
Volts AC: 125