30A, 125/250V, Manual Transfer Switch NEMA 3R

Item #: 0044873

Cat #: 6377

UPC: 696471063776

Company wide:
0 in stock
Documents & Guides
Manual Transfer Switch, 30 Amps, 120/240V AC, 1-Phase, Outdoor, Surface Mount. Includes: 30 Amp Power Inlet with NEMA L14-30 Inlet.

Overview

Manual Transfer Switch, 30 Amps, 120/240V AC, 1-Phase, Outdoor, Surface Mount. Includes: 30 Amp Power Inlet with NEMA L14-30 Inlet.

Generac 6377 Transfer Switch

Also known as: 696471063776, 6377, GPS6377

Specifications

Volts AC: 120, 240
Mounting: Surface
Amps: 30
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Amps: 30
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Standards: California Proposition 65