
BlueKote Type T Conduit Body, 3/4 IN Hub, Form 7, 9.1 cu-in, Gray I
Item #: 0044842
Cat #: T27
UPC: 786210924984
$ 43.01 EA
Company wide:
0
in stock
Documents & Guides
BlueKote Type T Conduit Body, 3/4 IN Hub, Form 7, 9.1 cu-in, Gray Iron, Zinc Plated/Epoxy Powder Coated
Overview
BlueKote Type T Conduit Body, 3/4 IN Hub, Form 7, 9.1 cu-in, Gray Iron, Zinc Plated/Epoxy Powder Coated
T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.
Also known as: 786210924984, T27, THBT27
Specifications
| Material: | Malleable Iron |
| Family / Style: | Form 7 |
| Type: | Type T |
| Hub Diameter: | 3/4 in |
| Material: | Malleable Iron |
| Type: | Type T |
| Family / Style: | Form 7 |
| Hub Diameter: | 3/4 in |