
$ 42.69 EA
Company wide:
0
in stock
Documents & Guides
1/2 Inch Form 7, LL Conduit Body, Body Material Gray Iron with Zinc Plating and Baked On Epoxy Powder Coat with BlueKote Internal Coating for Use with Rigid/IMC Conduit
Overview
1/2 Inch Form 7, LL Conduit Body, Body Material Gray Iron with Zinc Plating and Baked On Epoxy Powder Coat with BlueKote Internal Coating for Use with Rigid/IMC Conduit
T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.
Also known as: 786210924878, LL17, THBLL17
Specifications
| Material: | Malleable Iron |
| Family / Style: | Form 7 |
| Type: | Type LL |
| Hub Diameter: | 1/2 in |
| Material: | Malleable Iron |
| Type: | Type LL |
| Family / Style: | Form 7 |
| Hub Diameter: | 1/2 in |