1-1/2 Inch Form 7, LB Conduit Body, Body Material Gray Iron with Zi

Item #: 0044834

Cat #: LB57

UPC: 786210933382

$ 135.98 EA
Company wide:
0 in stock
Documents & Guides
1-1/2 Inch Form 7, LB Conduit Body, Body Material Gray Iron with Zinc Plating and Baked On Epoxy Powder Coat with BlueKote Internal Coating for Use with Rigid/IMC Conduit

Overview

1-1/2 Inch Form 7, LB Conduit Body, Body Material Gray Iron with Zinc Plating and Baked On Epoxy Powder Coat with BlueKote Internal Coating for Use with Rigid/IMC Conduit

T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.

Also known as: 786210933382, LB57, THBLB57

Specifications

Family / Style: Form 7
Type: Type LB
Material: Iron Alloy
Hub Diameter: 1 1/2 in
Family / Style: Form 7
Material: Iron Alloy
Type: Type LB
Hub Diameter: 1 1/2 in