Aluminum Conduit Body Cover, 1"

Item #: 0044807

Cat #: 14012

UPC: 601986140126

$ 3.59 EA
Company wide:
0 in stock
Documents & Guides
Aluminum Conduit Body Cover, 1 Inch

Overview

Aluminum Conduit Body Cover, 1 Inch
Also known as: 601986140126, 14012, MOR14012

Specifications

Material: Aluminum
Hub Diameter: 1 in
Material: Aluminum
Hub Diameter: 1 in