70 CFM Heater/Fan

Item #: 0044799
Cat #: 9905
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Ceiling Heater/Fan, CFM: 70, Sones: 4.0, Heater: 1500W, Duct Size: 4", Color: White.

Overview

Ceiling Heater/Fan, CFM: 70, Sones: 4.0, Heater: 1500W, Duct Size: 4", Color: White.
Also known as: 9905, NUT9905

Specifications

Color: White
Material: Steel
CFM: 70
Sones: 4
Color: White
CFM: 70
Material: Steel
Sones: 4

Customer Reviews

No reviews for this product
(0)