Threaded Conduit Nipple, 1" x 2", Stainless Steel

Item #: 0044768

Cat #: S41020CN00

UPC: 847656004224

$ 2.79 EA
Company wide:
25 in stock
Documents & Guides
Threaded Conduit Nipple, 1 Inch x 2 Inch, Stainless Steel

Overview

Threaded Conduit Nipple, 1 Inch x 2 Inch, Stainless Steel
Also known as: 847656004224, S41020CN00, CLBS41020CN00

Specifications

Diameter: 1 in
Length: 2 in
Material: Stainless Steel
Diameter: 1 in
Material: Stainless Steel
Length: 2 in