Wall Cap, 3" to 4"

Item #: 0044761

Cat #: 885AL

UPC: 784891997068

$ 63.12 EA
Company wide:
0 in stock
Documents & Guides
Wall Cap, For 3" to 4" Ducts, Material: Aluminum.

Overview

Wall Cap, For 3" to 4" Ducts, Material: Aluminum.
Also known as: 784891997068, 885AL, NUT885AL

Specifications

Diameter: 3 in, 4 in
Color: Aluminum
Material: Aluminum
Diameter: 3 in, 4 in
Material: Aluminum
Color: Aluminum