Wall Cap, 3-4"

Item #: 0044760

Cat #: 885BL

UPC: 784891276491

$ 40.76 EA
Company wide:
30 in stock
Documents & Guides
3"-4" Wall Cap, Material: Steel, Color: Black, Features: Spring-Loaded Weather Louver, Bird Screen.

Overview

3"-4" Wall Cap, Material: Steel, Color: Black, Features: Spring-Loaded Weather Louver, Bird Screen.
Also known as: 784891276491, 885BL, NUT885BL

Specifications

Diameter: 3 in, 4 in
Color: Black
Diameter: 3 in, 4 in
Color: Black